Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 10-24

  • Mfr # TM125-24H

  • Zoro # G0798646


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3500 in
Number of Flutes
3
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM125-24H
Zoro #
G0798646
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3500 in
Thread Size
#10-24
Size
#10
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.125
Cutting Dia.
0.125"
Length of Cut (In.)
0.350
Shank Length
2.1500 in
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
TM
Type
Helical Flute, Internal Threads
Thread Type
Inch
Pitch
24 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
polished
End Mill Material
Carbide
Flutes
3
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
Composite
Series
SPTM
Flute Type
Helical
Material Applications
Composite, Steel
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.