Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 1/2-24

  • Mfr # TM400-24H

  • Zoro # G3283734


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1000 in
Number of Flutes
4
Thread Size
1/2"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM400-24H
Zoro #
G3283734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1000 in
Thread Size
1/2"-24
Cutting Dia. (In.)
0.400
Length of Cut (In.)
1.100
Cutting Dia.
0.400"
Overall Length (In.)
3.5
Size
1/2
Cutter Dia. - Machining
0.4000"
Shank Length
2.4000 in
Cutter Dia.
0.4000 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
TM
Thread Type
Inch
Pitch
24 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Helical, Internal or External
Flutes
4
Finish
polished
End Mill Material
Carbide
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.