Zoro Homepage

Thread Mill, He, Int/Ext, SC, M10x1.0mm

  • Mfr # TM10-1MM-H

  • Zoro # G3501863


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8030 in
Number of Flutes
4
Thread Size
M10x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10-1MM-H
Zoro #
G3501863
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8030 in
Thread Size
M10x1
Overall Length (In.)
3.5
Length of Cut (In.)
0.803
Cutting Dia.
0.290"
Size
M10
Cutting Dia. (In.)
0.290
Cutter Dia. - Machining
0.2900"
Shank Length
2.6970 in
Cutter Dia.
0.2900 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
4
Pitch
1.00mm
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Type
Helical, Internal or External
Thread Type
Metric
Finish
polished
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
Composite
Flute Type
Helical
Series
SPTM
Material Applications
Composite, Steel
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.