Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, M14x1.75mm

  • Mfr # TM14-1.75MM-H

  • Zoro # G2277466


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Number of Flutes
4
Thread Size
M14x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM14-1.75MM-H
Zoro #
G2277466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Thread Size
M14x1.75
Size
M14
Cutting Dia. (In.)
0.450
Length of Cut (In.)
1.134
Cutting Dia.
0.450"
Overall Length (In.)
3.5
Cutter Dia. - Machining
0.4500"
Shank Length
2.3660 in
Cutter Dia.
0.4500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Flutes
4
Thread Type
Metric
Nomenclature
TM
Pitch
1.75mm
Type
Helical, Internal or External
Finish
polished
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
TM
Material Applications
Composite, Steel
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.