Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, M6x1.25mm

  • Mfr # TM6-1.25MM-H

  • Zoro # G2899084


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5610 in
Number of Flutes
3
Thread Size
M6x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM6-1.25MM-H
Zoro #
G2899084
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5610 in
Thread Size
M6x1.25
Cutting Dia.
0.170"
Length of Cut (In.)
0.561
Overall Length (In.)
2.5
Size
M6
Cutting Dia. (In.)
0.170
Shank Length
1.9390 in
Cutter Dia. - Machining
0.1700"
Cutter Dia.
0.1700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
1.25mm
End Mill Material
Carbide
Thread Type
Metric
Nomenclature
TM
Finish
polished
Flutes
3
Type
Helical Flute, Internal Threads
List Number
TM
Material Applications
Composite, Hardened Steel, Steel
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.1700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.