Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, 10-24

  • Mfr # TM125-24

  • Zoro # G3156736


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3500 in
Number of Flutes
3
Thread Size
#8-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM125-24
Zoro #
G3156736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3500 in
Thread Size
#8-24
Length of Cut (In.)
0.350
Size
#8
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.125
Cutting Dia.
0.125"
Shank Length
2.1500 in
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
polished
Nomenclature
TM
Pitch
24 TPI
Type
Straight, Internal
Thread Type
Inch
Flutes
3
End Mill Material
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
List Number
TM
Drilling Tool Configuration
Individual
Material Applications
Composite, Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.