Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, 1/2-13

  • Mfr # TM400-13

  • Zoro # G2842901


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1080 in
Number of Flutes
4
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM400-13
Zoro #
G2842901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1080 in
Thread Size
1/2"-13
Size
1/2
Overall Length (In.)
3.5
Length of Cut (In.)
1.108
Cutting Dia.
0.400"
Cutting Dia. (In.)
0.400
Cutter Dia. - Machining
0.4000"
Shank Length
2.3920 in
Cutter Dia.
0.4000 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Thread Type
Inch
Type
Straight, Internal
Flutes
4
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
13 TPI
Nomenclature
TM
Finish
polished
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.