Zoro Homepage

Thread Mill, Straight, Int, SC, 7/8-8

  • Mfr # TM620-8

  • Zoro # G0754783


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/8 in
Length of Cut
1.1770 in
Number of Flutes
6
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM620-8
Zoro #
G0754783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/8 in
Length of Cut
1.1770 in
Thread Size
1"-8
Cutting Dia.
0.620"
Overall Length (In.)
3.5
Length of Cut (In.)
1.052
Cutting Dia. (In.)
0.620
Size
7/8
Cutter Dia. - Machining
0.6200"
Shank Length
2.2320 in
Cutter Dia.
0.6200 in

Description

Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.6200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.