Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, M12x1.75mm

  • Mfr # TM12-1.75MM

  • Zoro # G1608257


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7870 in
Number of Flutes
4
Thread Size
M12x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM12-1.75MM
Zoro #
G1608257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7870 in
Thread Size
M12x1.75
Cutting Dia. (In.)
0.345
Length of Cut (In.)
0.787
Cutting Dia.
0.345"
Size
M12
Overall Length (In.)
3.5
Shank Length
2.7130 in
Cutter Dia. - Machining
0.3450"
Cutter Dia.
0.3450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
polished
Thread Type
Metric
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Nomenclature
TM
Pitch
1.75mm
Type
Straight, Internal
Flutes
4
Material Applications
Composite, Steel
List Number
TM12
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.