Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, M8x1.25mm

  • Mfr # TM8-1.25MM

  • Zoro # G1724816


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6600 in
Number of Flutes
3
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM8-1.25MM
Zoro #
G1724816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6600 in
Thread Size
M8x1.25
Length of Cut (In.)
0.660
Size
M8
Cutting Dia.
0.235"
Cutting Dia. (In.)
0.235
Overall Length (In.)
2.5
Shank Length
1.8400 in
Cutter Dia. - Machining
0.2350"
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
3
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Straight, Internal
End Mill Material
Carbide
Nomenclature
TM
Thread Type
Metric
Finish
polished
Pitch
1.25mm
Drilling Tool Configuration
Individual
Measurement System
Metric
List Number
TM
Material Applications
Composite, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.