Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, TiALN, 1/4-36

  • Mfr # TM170-36A

  • Zoro # G1909871


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5400 in
Number of Flutes
3
Thread Size
1/4"-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM170-36A
Zoro #
G1909871
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5400 in
Thread Size
1/4"-36
Cutting Dia. (In.)
0.170
Size
1/4
Overall Length (In.)
2.5
Cutting Dia.
0.170"
Length of Cut (In.)
0.540
Shank Length
1.9600 in
Cutter Dia. - Machining
0.1700"
Cutter Dia.
0.1700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Thread Type
Inch
Nomenclature
TM
Pitch
36 TPI
End Mill Material
Carbide
Type
Straight, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
3
Drilling Tool Configuration
Individual
List Number
TM
Material Applications
Composite, Hardened Steel, Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.1700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.