Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, TiALN, 5/8-16

  • Mfr # TM490-16A

  • Zoro # G1054751


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0870 in
Number of Flutes
6
Thread Size
5/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM490-16A
Zoro #
G1054751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0870 in
Thread Size
5/8"-16
Overall Length (In.)
3.5
Size
5/8
Length of Cut (In.)
1.030
Cutting Dia.
0.490"
Cutting Dia. (In.)
0.490
Cutter Dia. - Machining
0.4900"
Shank Length
2.4130 in
Cutter Dia.
0.4900 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
6
Finish
TiAlN
Thread Type
Inch
Pitch
16 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Type
Straight, Internal
Nomenclature
TM
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.4900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.