Threading Tool, 2-1/2 in L, Carbide
Mfr # FAT2901000-12
Zoro # G4602599
product price: $43.79
/eaKey Features
Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Max. Depth
1"
Style
Internal ACME Threading Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAT2901000-12
Zoro #
G4602599
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Max. Depth
1"
Hole Dia.
0.290"
Flat Width
0.0280 in
Max. Hole Depth
1 in
Thread Size
3/8"-12
Min. Hole Dia.
0.2900 in
Details
Item
Threading Tool
Shank Material
Carbide
Style
Internal ACME Threading Tool
Material
Carbide
Offset
0.07"
Shank Type - Machining
Straight with Three Flats
Features
Elliptically Ground Neck Provides Maximum Strength, Polished Flute Face for Optimum Performance
Cutting Application
Threading
Offset Point
0.0700 in
Min. Teeth per Inch
12
Measurement System
Fractional Inch
Thread Standard
ACME
Cutter Material
Carbide
Included Angle
29 Degrees
Finish - Machining
Bright (Uncoated)
Description
Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.