Shop All Lab Mixers & Blenders
Scientific Industries
Optional Microplate Platform for Multiplate Genie
Mfr # 155579
Zoro # G804969005
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 3.5 in
- Plate Width 14 in
- Height 10.5 in
Product Information
- Brand Scientific Industries
- MFR # 155579
- Zoro # G804969005
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3.5 in |
Plate Width | 14 in |
Height | 10.5 in |
Description
Optional platform can be added to double the capacity to eight plates on the Multi-MicroPlate Genie.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 14.00 x 10.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 4.4095 lbs
Shipping Dimensions: 14.00 x 10.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- SPER SCIENTIFIC Mini Mixer (460001)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Scientific Industries Lab Mixing & Blending