Shop All Lab Mixers & Blenders
Scientific Industries
Vortex-Genie 2 Mixer w/Cup & Platform Head, 230V with European Plug
Mfr # 155560-230
Zoro # G604969083
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 6.5 in
- Plate Width 9.5 in
- Height 8.5 in
Product Information
- Brand Scientific Industries
- MFR # 155560-230
- Zoro # G604969083
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 6.5 in |
Plate Width | 9.5 in |
Height | 8.5 in |
Description
Rugged and reliable, the ORIGINAL Vortex-Genie 2 is our most popular vortex mixer. Variable speed control allows high speed shaking or vortexing with tough metal housing. Supplied with 3 inch Platform (shown) and Pop-Off Cup.Vortex-Genie 2 and 2T provide a broad range of mixing capabilities that blend fluids quickly and thoroughly with a true vortex action. Mixing results can be easily reproduced from one application to the next. Vortex-Genie 2T features automatic timing. Touch mode (1-60 sec.) and hands free (1-60 min).Supplied with a cup head for vortexing individual tubes and a 3'' platform head designed for use with beakers or flasks. Vortex-Genie 2 and 2T feature a constant on or instatouch switch, adjustable speed control, heavy duty 9 pound cast iron base with rubber feet for stability.Mixing heads quickly snap on an off to accommodate flasks, tubes, beakers, micro-tubes and 96-well plates. When combined with the Vortex-Genie 2 and 2T, they provide a full range of mixing and shaking capabilities. Test tube adapter accepts tubes from 10mm to 37mm diameter. Holds 4 to 8 tubes depending upon size. A recessed beaker platform firmly holds beaker for continuous vortexing or shaking. Elastic belts securely fasten various sizes of flasks.
Popular "Original" model Variable Speed Rugged, Dependable Hands-free or momentary operation Speed (RPM): 600-3200 (2700 for 50Hz models) Product Weight: 4 Kg (8.8 Pound) Dimensions (base): 165 x 122 x 165 mm (6.5 x 4.8 x 6.5 Inches) Markings: ETL listed / CEShipping Weight: 11 lbs
Shipping Dimensions: 9.50 x 8.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Popular "Original" model Variable Speed Rugged, Dependable Hands-free or momentary operation Speed (RPM): 600-3200 (2700 for 50Hz models) Product Weight: 4 Kg (8.8 Pound) Dimensions (base): 165 x 122 x 165 mm (6.5 x 4.8 x 6.5 Inches) Markings: ETL listed / CEShipping Weight: 11 lbs
Shipping Dimensions: 9.50 x 8.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- PERKIN ELMER Manganese Pure AS Calibration Standard, (N9303783)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- SPER SCIENTIFIC Mini Mixer (460001)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- Scientific Industries Lab Mixers & Blenders