Zoro Homepage

Vortex-Genie, Micro-Tube Attachment, Universal

  • Mfr # 155314

  • Zoro # G204968660


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Plate Length
6 in
Plate Width
4 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155314
Zoro #
G204968660
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
6 in
Plate Width
4 in
Height
6 in

Description

New and improved, removable Microtube Holder for use with the TurboMix Attachment on the Vortex-Genie 2 family of products, and the Vortex-Genie Pulse, as well as the Disruptor Genie. Accepts 1.5ml or 2.0ml microtubes (snap-top or screw-cap).
Shipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.