Zoro Homepage

Vortex-Genie, Micro-Tube Inserts, 2PK

  • Mfr # 504-0234

  • Zoro # G304968799


product price: $88.59
/pk 2, $44.30/ea
Free Shipping & Returns

Key Features

Plate Length
3 in
Plate Width
9.25 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-0234
Zoro #
G304968799
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
3 in
Plate Width
9.25 in
Height
8.75 in

Description

Two high-density foam inserts to accommodate up to 60 microtubes. This insert fits into the 6 inch (152 mm) Platform attachment. For use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse.
Shipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 8.75 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.