Zoro Homepage

Micro-Tubes, Graduated, 2.0ml, Green, 500/PK

  • Mfr # 145520G

  • Zoro # G404971729


product price: $51.29
/pk 500, $0.10/ea

Key Features

Overall Length
5.25 in
Width
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145520G
Zoro #
G404971729
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.25 in
Width
9 in
Height
6 in

Description

Micro-Centrifuge Tubes have molded external graduation marks at 100μl increments that are clear and easy to read, similar in style to marks used on graduated glassware. Tubes have a flat frosted top and a frosted marking area on the side of tube for writing. Hinged lid provides a soft piercing point for inserting a needle. Made from a clear copolymer designed for high speed centrifugation and boiling.
Material: Polypropylene (HP) Hydrophobicity: Slightly Greater Boiling Suitability: Yes Cap Closure: Firm and Positive Graduations marked at every 100Î1⁄4l to provide easy sample estimation Solidly constructed for high speed centrifugation Centrifugation Rating for all tubes is >20,000xg All tubes are autoclavable All tubes have a writing area Maximum Recommended Temperature for all tubes is 121oC Minimum Recommended Temperature for all tubes is -90oC Certified RNase, DNase & DNA freeShipping Weight: 4.4099 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.