This item is Discontinued.

Scissor-Lok Cable Clamping Lockout, 3 ft L, 3 Lcks Max KIT-BSC-V310

Cable Clamping Lockout, 3 ft L, 3 Lcks Max (Discontinued)

  • Mfr # KIT-BSC-V310
  • Zoro # G4894364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-BSC-V310
Zoro #
G4894364
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Padlock Shackle Max. Dia.
9/32 in
Cable Dia.
3/16 in

Details

Item
Cable Lockout
Standards
OSHA
Cable Material
Steel

Description

Cable Lockout, Cable Length 3 ft, Cable Material Steel, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.