This item is Discontinued.

Scooride Jiffi J-40 Premium Folding Adult Kick Scooter- Green SRJ01-GN

Jiffi J-40 Premium Folding Adult Kick Scooter- Green (Discontinued)

  • Mfr # SRJ01-GN
  • Zoro # G7286845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRJ01-GN
Zoro #
G7286845
UPC #
714757400975
Country of Origin
China

Dimensions

Height
30
Length
33
Size
Adult
Width
6

Details

Color
Green
Material
Steel; Rubber; Polyurethane
Includes
Scooter
Features
Adjustable-height handlebar, Super-smooth steering, Foldable- Easy to Carry, Great Stability, Cushiony Rubber Grip
Weight with Batteries
13.5
Weight Capacity
275 Pounds

Description

Get there on a Jiffi! Whether you’re riding for pleasure, errands, or a quick commute, this stylish kick scooter’s low-to-the-ground deck makes kicking easy. Its oversized high-rebound polyurethane wheels and dual shock-absorbing suspension system give you a smooth ride, and its long-lasting cushioned rubber grips offer a comfortable hold. Built with sturdy yet lightweight aircraft-grade aluminum, the Jiffi J-40 is just as easy to fold up for carrying and storage, with a quick-folding mechanism, fold-down grips with wear-proof wire attachments, and an included carrying strap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.