Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scooride Skedaddle S-30 Premium Folding Kids Kick Scooter - Red SRS01-RD

Skedaddle S-30 Premium Folding Kids Kick Scooter - Red (Discontinued)

  • Mfr # SRS01-RD
  • Zoro # G7285250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS01-RD
Zoro #
G7285250
UPC #
714757401002
Country of Origin
China

Dimensions

Height
27
Length
34
Size
Kid
Width
4

Details

Color
Red
Includes
Scooter
Material
Steel; Rubber; Polyurethane
Features
Adjustable-height handlebar, Super-smooth steering, Foldable- Easy to Carry, Great Stability, Cushiony Rubber Grip
Weight Capacity
275 Pounds
Weight with Batteries
10

Description

Get your kicks on the scooter that takes you everywhere fast! The speedy Skedaddle S-30 is built from aircraft-grade aluminum—just like a plane! Its low-riding, non-slip deck helps keep you safe and makes kicking a breeze, and its built-in kickstand lets you park it in a flash. When you’re done riding, you can fold it right up and throw it over your shoulder with the included carrying strap. Even its long-lasting, cushiony rubber grips fold down with a sturdy wire-attached system to make it more compact for storage and carrying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.