
06506 MASKING PAPER, 1000 FT L 6 IN W 2.756 MIL THK, STEEL GRAY
Mfr # 7000045440
Zoro # G022802795
product price:Â $67.59
/ea
Sold in multiples of 6 for $405.54
Key Features
Nominal Width
6.25 in
Nominal Length
6 in
Color
Steel Gray
Nominal Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000045440
Zoro #
G022802795
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
6.25 in
Nominal Length
6 in
Nominal Height
6.25 in
Details
Item
Masking Papers
Color
Steel Gray
Description
SCOTCH STEEL GRAY MASKING PAPER IS IDEAL FOR PAINT MASKING DURING COLLISION REPAIR. STRONG AND FLEXIBLE, THE 6-INCH PAPER CONFORMS TO A WIDE VARIETY OF IRREGULARLY SHAPED SURFACES FOR PROTECTION FROM PAINT OVERSPRAY AND HELPS IMPROVE RESULTS IN AUTO BODY MASKING AND PAINTING JOBS. THE PAPER IS SPECIALLY TREATED TO RESIST THE PENETRATION OF LIQUIDS SUCH AS SOLVENTS, LACQUERS AND ENAMELS, GREATLY REDUCING REWORK DUE TO BLEED-THROUGH. A SHEET OF MASKING PAPER CAN ALSO WITHSTAND A BAKE CYCLE UP TO 400 A DegreesF (204 A DegreesC) FOR ONE HOUR, MAKING IT PERFECT FOR USE IN PAINT BOOTHS. THIS PLIABLE PAPER OFFERS DEPENDABLE PERFORMANCE ON APRON TAPERS AND MASKERS, HELPING TO IMPROVE SHOP EFFICIENCY AND REDUCE PRODUCT WASTE. IT'S ALSO SUITABLE FOR DIFFICULT AREAS, SUCH AS HEADLIGHTS, TAILLIGHTS, DOOR JAMBS AND BUMPERS. USE WITH 3M MASKING TAPES AND 3M MASKING EQUIPMENT FOR AUTOMOTIVE AFTERMARKET APPLICATIONS, AND ACHIEVE CLEAN APPLICATION WITH SCOTCH STEEL GRAY MASKING PAPER.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.