Shop SCOTCH
See all product information
Create Account
1 1/2in x 30ft Black Linerless Rubber Splicing Tape 130C, 12PK
- Mfr # T966130C
- Zoro # G624479258
product price:Â
$
1,789.99
/pk of 12, $149.17/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Width
1-1/2 in
Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T966130C
- Zoro #
- G624479258
- UPC #
- 848109040011
- Country of Origin
- United States
- Tape Color
- Black
- Item
- Tape
Dimensions
- Width
- 1-1/2 in
- Length
- 30 ft
Description
1 1/2in x 30ft Black 3M 130C Electrical Tape. Highly conformable, linerless, high-voltage insulating tape. Primary electrical insulation for splicing all solid dielectric cables up to 69,000V._x000D_ Ensures a moisture tight seal and void-free buildups._x000D_ Works in temperatures from 0 to 194 degrees F._x000D_ Aggressive, rubber-resin adhesive and a self-fusing, ethylene propylene backing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.