1 1/2in x 44ft Black (10 Rolls) Vinyl Electrical Tape Super 88, 10PK
- Mfr # T96608810PK
- Zoro # G424479229
product price:Â
$
266.99
/pk of 10, $26.70/ea
Free Shipping & Returns
Key Features
Width
1-1/2 in
Length
44 ft
Tape Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T96608810PK
- Zoro #
- G424479229
- UPC #
- 848109039985
- Country of Origin
- United States
Dimensions
- Width
- 1-1/2 in
- Length
- 44 ft
Details
- Tape Color
- Black
- Item
- Tape
Description
1 1/2in x 44ft Black (10 Rolls) 3M 88 Electrical Tape. Premium grade, all weather, vinyl insulating tape. Handles temperature range of 0 to 220 degrees F._x000D_ Excellent resistance to abrasion, moisture, alkalies, acids and corrosion._x000D_ Rated for wire and cable splices up to 600V._x000D_ PVC backing with pressure-sensitive, rubber based adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.