Shop SCOTCH
See all product information
Create Account
1 1/2in x 44ft Black Vinyl Electrical Tape Super 88, 100PK
- Mfr # T966088
- Zoro # G324479305
product price:Â
$
2,933.99
/pk of 100, $29.34/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Width
1-1/2 in
Length
44 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T966088
- Zoro #
- G324479305
- UPC #
- 848109039978
- Country of Origin
- United States
Dimensions
- Width
- 1-1/2 in
- Length
- 44 ft
Details
- Tape Color
- Black
- Item
- Tape
Description
1 1/2in x 44ft Black 3M 88 Electrical Tape. Premium grade, all weather, vinyl insulating tape. Handles temperature range of 0 to 220 degrees F._x000D_ Excellent resistance to abrasion, moisture, alkalies, acids and corrosion._x000D_ Rated for wire and cable splices up to 600V._x000D_ PVC backing with pressure-sensitive, rubber based adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.