1.41" x 60 Yds Orange Heavy Duty Masking Tape Contractor PK6

  • Mfr # 2020+-36AP6

  • Zoro # G3272826


product price:  $25.49
/pk 6, $4.25/ea

Key Features

Tape Length
60.10 yd
Material
Natural Rubber
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2020+-36AP6
Zoro #
G3272826
UPC #
76308928445
Country of Origin
Canada

Dimensions

Tape Length
60.10 yd
Tape Width
1.41"

Details

Material
Natural Rubber
Tape Color
Tan

Description

Scotch Heavy Duty Masking Tape features a high-visibility orange color with a thick, robust backing. Designed for interior or exterior job site paint masking applications on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic. Scotch Heavy Duty Masking Tape is recommended for use with or on lacquer coatings. This tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.