Shop SCOTCH

1.88 in. W X 54.6 yd L Shipping Tape

  • Mfr # 3850-2

  • Zoro # G703466629


product price:  $18.25
/ea

Key Features

Series
3850
Tape Thickness
3.1 mil
Length
54.6 yd
Message
No Message
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3850-2
Zoro #
G703466629
UPC #
51131678569
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Length
54.6 yd
Tape Core Diameter
3 in
Width
1.88 in

Details

Series
3850
Item
Packaging Tape
Message
No Message
Tape Tensile Strength
47 lb/in
Tape Application
Hand

Description

Scotch Heavy Duty Shipping Packaging Tape provides extra strength for package protection. Clear. Resists splitting and tearing. Ideal for mailing, moving and package sealing.


  • • 40x stronger than acrylic tape - Scotch brand's strongest clear-to-core tape
  • • Provides excellent holding power for heavy-duty packaging and shipping, for more robust handling
  • • Strong seal on all box types, including hard-to-stick-to 100% recycled boxes
  • • Clear backing and instant adhesion

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.