2460 ULTIMATE TAPE, 60 YD L 2 IN W, 3.3 MIL THK, PAPER, ACRYLIC ADHESIVE
- Mfr # 7100106569
- Zoro # G322804406
product price:Â
$
32.99
/ea
Sold in multiples of 24 for
$791.76
Key Features
Tape Color
Gold
Tape Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100106569
- Zoro #
- G322804406
- UPC #
- -
- Country of Origin
- United States
- Item
- Masking Tapes
- Tape Color
- Gold
Dimensions
- Tape Length
- 2 in
- Tape Width
- 4.09 in
Description
SCOTCH ULTIMATE PAINT EDGE MASKING TAPE 2460 FEATURES UNIQUE ACRYLIC ADHESIVE TECHNOLOGY FOR GOOD, INSTANT ADHESION THAT IS TEMPERATURE-RESISTANT AND CAPABLE OF WITHSTANDING PAINT BAKE OPERATIONS OF UP TO 300A DegreesF. THIS ADHESIVE ALSO PEELS OFF CLEANLY, WITHOUT LEAVING RESIDUE. THE ULTRA-THIN BACKING OF THIS MASKING TAPE PRODUCES A LOW PAINT RIDGE FOR SHARP AND SMOOTH PAINT LINES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.