2090 ORIGINAL TAPE, 60 YD L 0.94 IN W, ACRYLIC ADHESIVE, CREPE PAPER BACKING
- Mfr # 7100186979
- Zoro # G922804462
product price:Â
$
5.89
/ea
Sold in multiples of 24 for
$141.36
Key Features
Tape Color
Blue
Tape Length
4.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100186979
- Zoro #
- G922804462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 4.69 in
- Tape Width
- 4.69 in
Details
- Item
- Masking Tapes
- Tape Color
- Blue
Description
SCOTCHBLUE ORIGINAL PAINTER'S TAPE IS A MULTI-SURFACE TAPE THAT CAN STAY ON SURFACES FOR UP TO 14 DAYS AND THEN REMOVES EASILY WITHOUT LEAVING ANY STICKY RESIDUE BEHIND.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.