Zoro Homepage

24mm W x Tan, 6 PK

  • Mfr # 2020-24A

  • Zoro # G209954101


product price: $21.39
/pk 6, $3.57/ea

Key Features

Tape Color
Tan
Tape Width
24mm
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
Includes
6 Rolls Masking Tape
Tape Length
60.15 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-24A
Zoro #
G209954101
UPC #
194629135882
Country of Origin
Canada

Dimensions

Tape Width
24mm
Tape Length
60.15 yd

Details

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
Includes
6 Rolls Masking Tape

Description

Scotch Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind. Sold as a pack of 6 rolls.


  • •Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces
  • •Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done
  • •Sustainability: Made From 50% Renewable Resources
  • •Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.