Pb1 Blk 12Mmx54.8M Ipg, Pk72, 0.47" W x 54.8" L, Black, Natural Rubber/Resin Adhesive, 72 PK
- Mfr # PB1...9
- Zoro # G1568135
product price:Â
$
249.99
/pk of 72, $3.47/ea
Sold in multiples of 2Â pks for
$499.98
Free Shipping & Returns
Key Features
Tape Color
Black
Tape Length
54.8"
Tape Width
0.47"
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB1...9
- Zoro #
- G1568135
- UPC #
- -
- Country of Origin
- United States
- Item
- Pb1 Blk 12Mmx54.8M Ipg,Pk72
- Tape Color
- Black
- Material
- Medium Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 0.08
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Especially suited for bookbinding, packaging, identification, sealing and protection.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 0.47"
- Tape Thickness
- 5.7 mil
Description
Tape Adhesive Format Single-Sided, Pb1 Blk 12Mmx54.8M Ipg,Pk72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.