Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x25x1 Allergen Reduction Pleated Air Filter, MERV 11

  • Mfr # AL15-4

  • Zoro # G306431567


product price: $17.49
/ea
Sold in multiples of 4 for $69.96

Key Features

Performance Rating
MERV 11
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in
Series
Allergen Reduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL15-4
Zoro #
G306431567
UPC #
051141959573
Country of Origin
China

Dimensions

Nominal Filter Size
25x25x1
Nominal Height
25 in
Nominal Width
25 in
Nominal Depth
1 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter
Series
Allergen Reduction

Description

Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog). *


  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022) *
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it *
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters *
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you! *
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system *
  • • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.