2in x 110 yds. Clear (6 Pack) Box Sealing Tape 373, 6PK
- Mfr # T9023736PK
- Zoro # G324479275
product price:Â
$
296.99
/pk of 6, $49.50/ea
Free Shipping & Returns
Key Features
Length
110 yd
Tape Application
Carton Sealing
Tape Core Diameter
3 in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9023736PK
- Zoro #
- G324479275
- UPC #
- 848109033440
- Country of Origin
- United States
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Core Diameter
- 3 in
Details
- Tape Application
- Carton Sealing
- Tape Color
- Clear
- Item
- Tape
Description
2in x 110 yds. Clear (6 Pack) 3M 373 Carton Sealing Tape. Super strong pressure sensitive polypropylene tape for economical, repetitive volume packaging. High performance packaging tape with high edge tear and split resistance._x000D_ Achieves more single strip closures._x000D_ Moisture and abrasion resistant._x000D_ Features a heavy-duty conformable backing and the most consistent adhesive system available._x000D_ Adheres instantly to most surfaces including cartons containing high levels of recycled content._x000D_ Heavy duty polypropylene backing with synthetic rubber adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.