Shop SCOTCH
See all product information
Create Account
3/4in x 60 yds. (12 Pack) 3M 2517 Flatback Tape, 12PK
- Mfr # T944251712PK
- Zoro # G024479308
product price:Â
$
312.99
/pk of 12, $26.08/ea
Free Shipping & Returns
Key Features
Length
60 yd
Width
0.75 in
Tape Core Diameter
3 in
Thickness
6.5 Mil
Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T944251712PK
- Zoro #
- G024479308
- UPC #
- 841436003438
- Country of Origin
- United States
Dimensions
- Length
- 60 yd
- Width
- 0.75 in
- Tape Core Diameter
- 3 in
- Thickness
- 6.5 Mil
- Tape Length
- 60 yds
- Tape Width
- 3/4 in
Details
- Item
- Tape
- Tape Color
- Kraft
Description
3/4in x 60 yds. (12 Pack) 3M 2517 Flatback Tape. This tape works well for splicing linear boards, bundling, holding and packaging application. This tape has good backing strength and is resistant to moist conditions._x000D_ Holds original shape to maintain straight paint lines._x000D_ Tape may be machine dispensed_x000D_ Withstands temperatures up to 300 Degrees F. for 30 minutes._x000D_ Kraft flatback paper backing with rubber adhesive._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.