3/4in x 66ft White 3M Glass Cloth Electrical Tape 69, 50PK
- Mfr # T964069
- Zoro # G024479223
product price:Â
$
3,242.99
/pk of 50, $64.86/ea
Free Shipping & Returns
Key Features
Width
3/4 in
Length
66 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T964069
- Zoro #
- G024479223
- UPC #
- 848109039893
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- White
Dimensions
- Width
- 3/4 in
- Length
- 66 ft
Description
3/4in x 66ft White 3M 69 Electrical Tape. The thermosetting adhesive provides increased bond once applied in areas of high ambient temperatures. Heat-stable insulation for furnace and oven controls. motor leads and switches._x000D_ Operating temperature range 32 - 392 degrees F._x000D_ Woven glass cloth tape with a silicone, pressure-sensitive adhesive._x000D_ Edge-tear resistant, conformable, high temperature, flame resistant tape._x000D_ Insulate and splice wires up to 3,000V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.