Shop SCOTCH
See all product information
Create Account
3/4in x 66ft White Vinyl Color Coding Electrical Tape 35, 100PK
- Mfr # T964035W
- Zoro # G124479222
product price:Â
$
1,870.99
/pk of 100, $18.71/ea
Free Shipping & Returns
Key Features
Width
3/4 in
Length
66 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T964035W
- Zoro #
- G124479222
- UPC #
- 848109039817
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- White
Dimensions
- Width
- 3/4 in
- Length
- 66 ft
Description
3/4in x 66ft White 3M 35 Electrical Tape. Color-coded tape is excellent for use in identification of electrical phases, circuits, leads and piping systems. Pressure sensitive, rubber-resin adhesive with a PVC backing._x000D_ Flame retardant tape that also resists UV rays, abrasion, moisture, alkalis, solvents and many types of acids._x000D_ Insulate and splice wires up to 600V._x000D_ Temperature range 32 to 221 degrees F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.