Zoro Homepage

3/4"W Magic Greener Tape Rolls, 25 yd L, Clear, 12 PK

  • Mfr # MMM81212P

  • Zoro # G907202047


product price: $34.55
/pk 12, $2.88/ea

Key Features

Tape Color
Clear
Tape Length
25 yd
Tape Core Diameter
1"
Type
Invisible Tape
Standards
ISO Standard 18916
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM81212P
Zoro #
G907202047
UPC #
51141954073
Country of Origin
United States

Dimensions

Tape Length
25 yd
Tape Core Diameter
1"

Details

Item
3/4"W Magic Greener Tape Rolls
Tape Color
Clear
Type
Invisible Tape
Standards
ISO Standard 18916
Series
812

Description

Scotch Magic Ecofriendly Magic Tape 075 Width x 75 ft Length 1 Core Ecofriendly, Photosafe, Dry Resistant 12 Pack Matte Clear Scotch Magic Greener Tape is an even more environmentally friendly version of the original matte finish, invisible tape containing recycled or plantbased material It disappears on most papers so it's easy to scan and read documents This versatile tape is ideal for permanent paper mending and many other uses It pulls off the roll smoothly, cuts easi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.