Shop SCOTCH
See all product information
Create Account
Green Mskg Tp for PrfrmncPntng 2050, PK24, 1.88 in W x 60.1 yd L, 24 PK
- Mfr # 2050-48MP
- Zoro # G5969341
product price:Â
$
161.99
/pk of 24, $6.75/ea
Free Shipping & Returns
Key Features
Tape Length
60.1 yd
Tape Width
1.88 in
Material
Backing: Paper
Tape Shape
Roll
Number of Adhesive Sides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2050-48MP
- Zoro #
- G5969341
- UPC #
- 00021200056208
- Country of Origin
- Canada
- Item
- Masking Tape
- Material
- Backing: Paper
- Tape Shape
- Roll
- Number of Adhesive Sides
- 1
- Tape Adhesive Format
- Single-Sided
- Tape Type
- Masking Tape
Dimensions
- Tape Length
- 60.1 yd
- Tape Width
- 1.88 in
Description
Masking Tape, Tape Adhesive Format Single-Sided, Masking Tape, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.