This item is Discontinued.

Scotch 3M™ 372 Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Clear, 6/Case T9053726PK

3M™ 372 Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Clear, 6/Case (Discontinued)

  • Mfr # T9053726PK
  • Zoro # G4923497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9053726PK
Zoro #
G4923497
UPC #
848109033419
Country of Origin
United States

Dimensions

Width
3"
Thickness
2.2 mil
Length
55 yd.

Details

Item
Carton Sealing Tape,3x55 yd.,Clear,PK6
Adhesion Strength
45 oz./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Tensile Strength
MD Tensile: 26 lb./in.; CD Tensile: 52 lb./in.

Description

Carton Sealing Tape,3x55 yd.,Clear,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.