3M 375 Carton Sealing Tape, 3.1 Mil, 2" x 55 yds., Clear, PK36
Mfr # T901375
Zoro # G4924215
product price:Â $925.99
/pk 36, $25.72/ea
Free Shipping & Returns
Key Features
Adhesion Strength
55 oz./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Length
55 yd.
Thickness
3.1 mil
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T901375
Zoro #
G4924215
UPC #
00021200724060
Country of Origin
United States
Dimensions
Length
55 yd.
Thickness
3.1 mil
Width
2"
Details
Item
Carton Sealing Tape,2x55 yd.,Clear,PK36
Adhesion Strength
55 oz./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Color
Clear
Tensile Strength
MD Tensile: 35 lb./in.; CD Tensile: 70 lb./in.
Description
Carton Sealing Tape,2x55 yd.,Clear,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.