This item is Discontinued.

Scotch 3M 863 Strapping Tape, 5.0 Mil, 2" x 60 yds., Clear, PK24 T917863

3M 863 Strapping Tape, 5.0 Mil, 2" x 60 yds., Clear, PK24 (Discontinued)

  • Mfr # T917863
  • Zoro # G6593618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T917863
Zoro #
G6593618
UPC #
21200730887
Country of Origin
United States

Dimensions

Duct Tape Length
60 yd.
Duct Tape Width
2"

Details

Item
Strapping Tape,2" x 60 yd.,PK24
Tape Color Family
Clear
Tensile Strength
155 lb.
Duct Tape Grade
General Purpose

Description

Strapping Tape,2 In. x 60 yd.,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.