This item is Discontinued.

Scotch 3M™ 8651 Strapping Tape, 5.6 Mil, 1/2" x 60 yds., Clear, 12/Case T913865112PK

3M™ 8651 Strapping Tape, 5.6 Mil, 1/2" x 60 yds., Clear, 12/Case (Discontinued)

  • Mfr # T913865112PK
  • Zoro # G6594537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T913865112PK
Zoro #
G6594537
UPC #
841436008785
Country of Origin
United States

Dimensions

Duct Tape Length
60 yds.
Duct Tape Width
1/2"

Details

Item
Strapping Tape,1/2" x 60 yd.,PK12
Color
Clear
Weight
2.12

Description

Strapping Tape,1/2 In. x 60 yd.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.