This item is Discontinued.

Scotch 3M™ 8886 Stretchable Tape, 7.0 Mil, 1 1/2" x 60 yds, Clear, 6/Case T96688866PK

3M™ 8886 Stretchable Tape, 7.0 Mil, 1 1/2" x 60 yds, Clear, 6/Case (Discontinued)

  • Mfr # T96688866PK
  • Zoro # G4978289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T96688866PK
Zoro #
G4978289
UPC #
841436085915
Country of Origin
Canada

Dimensions

Duct Tape Thickness
7 mil
Duct Tape Length
60 yd.
Duct Tape Width
1-1/2"

Details

Item
Stretchable Tape,1-1/2"x60yd,PK6
Tape Color Family
Clear
Tensile Strength
28 lb.
Duct Tape Adhesive
Synthetic Rubber
Color
Clear

Description

Stretchable Tape,1-1/2 In.x60yd,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.