This item is Discontinued.

Scotch 3M 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, PK3 T9188983PK

3M 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, PK3 (Discontinued)

  • Mfr # T9188983PK
  • Zoro # G4978386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9188983PK
Zoro #
G4978386
UPC #
841436084611
Country of Origin
Canada

Dimensions

Duct Tape Length
60 yd.
Duct Tape Thickness
6.6 mil
Duct Tape Width
3"

Details

Item
Strapping Tape,3"x60yd.,PK3
Tape Color Family
Clear
Material
polypropylene
Tensile Strength
380 lb.
Duct Tape Adhesive
Synthetic Rubber
Color
Clear

Description

Strapping Tape,3 In.x60yd.,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.