Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Scotch 3M C-22 Table Top Dispenser, 3" Core, Tan, 1/Each TD3MC22

3M C-22 Table Top Dispenser, 3" Core, Tan, 1/Each (Discontinued)

  • Mfr # TD3MC22
  • Zoro # G5410091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD3MC22
Zoro #
G5410091
UPC #
00021200112065
Country of Origin
United States

Dimensions

Max. Tape Width
2"

Details

Item
Table Top Dispenser,3"Core,3MC22
Material
Plastic
Features
Rubber Base Won't Scratch or Mar Desks or Table Surfaces
Product Type
Table Top Dispenser,3"Core,3MC22

Description

Table Top Dispenser,3 In.Core,3MC22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.