Zoro Homepage

3M P95 Paint Project Respirator Black L 1 pk

  • Mfr # 69P71P1-DC

  • Zoro # G906602077


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Mask Size
L
Standards
NIOSH
Configured For
Cartridges
Respirator Connection Type
Bayonet
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69P71P1-DC
Zoro #
G906602077
UPC #
51138660574
Country of Origin
China

Dimensions

Mask Size
L

Details

Standards
NIOSH
Configured For
Cartridges
Respirator Connection Type
Bayonet
Color
Black
NIOSH Rating
P95
Mask Headstrap Type
4 Point Strap

Description

3M Paint Project Respirator, used by professionals for certain paint spraying, solvents and pesticides, provides at least 95% filtration efficiency against solid and liquid aerosols including oils in additional to using it to help protect against certain organic vapors. Designed for performance and comfort, 3M paint project Respirator features a balanced design for a more comfortable fit. The swept back cartridges are positioned to enhance visibility making it easier to see the project you are working on. 3M paint project respirator is a great choice in respiratory protection for the pro. Not recommended for DIY applications.


  • • Use for certain paint spraying, solvents and pesticides
  • • For workplace/occupational applications only
  • • Balanced design for more comfort
  • • Swept back cartridges for improved visibility
  • • For workplace/occupational applications only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.