665121296 665 Double-Sided Office Tape- 1/2" x 36 yards- 3" Core- Clear

  • Mfr # 665121296

  • Zoro # G904062996


product price:  $28.93
/ea

Key Features

Tape Color
Clear
Tape Application
Mounting
Tape Core Diameter
3 in
Series
665
Features
Glossy, Long Lasting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
665121296
Zoro #
G904062996
UPC #
21200073397
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Length
36 yd
Width
0.50 in

Details

Item
Double-sided Tape
Tape Color
Clear
Tape Application
Mounting
Series
665
Features
Glossy, Long Lasting

Description

Use this double-sided tape as a quick and efficient, no-mess alternative to glue for light duty attaching and mounting tasks. The tape features permanent adhesive on both sides and its linerless, long-aging design won't dry out or yellow. Plus, it's photo safe. Tape Type: Double-Sided; Adhesive Material: N/A; Tape Special Feature: N/A; Width: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.