Scotch
8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness
Mfr # LS960
Zoro # G4601519
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 9.2 mil
- Depth 8"
- Weight 9.186 lbs
- Height 6.5"
- Width 14.25"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- AMANO Time Clock Key Mjr-7000, Mjr-8000 Tcx (C-459151)
- DACASSO Classic Black Leather Coffee Condiment Organizer (AG-1028)
- SCOTCH Laminator, Sheets, Glossy, PK10 (LS854SS-10)
- SWINGLINE Laminator, Inspire Plus, Pouch, 9" (1701857CM)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- GBC Laminating Machine, Roll, Speed 39 In/Min (1701680A)
- BUSINESS SOURCE Laminator, Professional, 12" (20876)
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- Scotch Laminating Machines