Scotch

Advanced Masking Film, 24" x 180 ft., PK12 (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Masking Tapes

Key Features

  • Shape Roll
  • Width 24"
  • Length 180 ft.
See all product information

Product Information

  • Brand Scotch
  • MFR # AMF24
  • Zoro # G2033783
  • UPC #
    00051141952550
  • Country of Origin United States
  • Category Masking Tapes

Dimensions

Width 24"
Length 180 ft.

Details

Shape Roll
Item Advanced Masking Film,24" x 180 ft.,PK12

Description

Advanced Masking Film,24 In. x 180 ft.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products