Blue 30 ft. W X 24 in. L X 0.35 mil Pre-Taped Painter's Plastic 1 pk

  • Mfr # PT2093EL-24

  • Zoro # G701262247


product price:  $11.19
/ea

Key Features

Tape Length
30.0 yd
Tape Width
24.0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT2093EL-24
Zoro #
G701262247
UPC #
51141340654
Country of Origin
China

Dimensions

Tape Length
30.0 yd
Tape Width
24.0 in

Description

Ready to reload your Scotchblue tape + plastic dispense. Scotchblue tape + plastic refill helps you prepare and protect your surfaces in one convenient step. The 2-in-1 Scotchblue multi-surface painter's tape plus plastic film dispenses easily for use around floors, fixtures, windows, doors and more. Advanced Edge-lock paint line protector helps ensure that your lines are super sharp, while the film protects your surfaces from spills and splatters. Your next paint project calls for the quick and easy protection of the Scotchblue tape + plastic refill. Combined Scotchblue multi-surface painter's tape and plastic film into one product allows for quicker, easier masking than applying film and tape individually to protect against accidental splatter. For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next apply tape onto the surface while pressing down as you go. Then secure the tape by pressing down on it firmly with a smooth edge. And lastly, let the tape set for about 30 to 60 minutes before painting.


  • • Ideal for use on baseboards, trim, metal, painted walls, drywall, glass, vinyl molding and more
  • • Easy to dispense, cut, apply and readjust if needed
  • • Static cling helps plastic stay in place
  • • Removes cleanly up to 14 days with no sticky residue
  • • Medium adhesion level removes easily, while protecting your surfaces
  • • Compatible with the Scotchblue tape + plastic dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.